Shop All Flat Air Filters
Koch Filter
Poly Filter, Disposabl, C and I, 10"x10"x1"
Mfr # 284-100-100
Zoro # G1475938
original price:
$4.21
10% off
new price: $3.75
/ea
Sold in multiples of 12 for $45.00
$45.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester
- Nominal Filter Size 10x10x1
- Nominal Depth 1"
- Nominal Height 10"
- Nominal Width 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 284-100-100
- Zoro # G1475938
- Country of Origin United States
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 10x10x1 |
Nominal Depth | 1" |
Nominal Height | 10" |
Nominal Width | 10" |
Details
Item | Disposable Panel Filter |
Media Material | Polyester |
Max. Velocity | 300 fpm |
Initial Resistance @ 300 fpm | 0.16" WC |
Description
Poly Filter,Disposabl,C and I,10 In.x10 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Adapter, Thermocouple (N56/05000-5)
- FIELD CONTROLS Sensor 2002 Thermistor Probe Assembly (094021A0205)
- AIR HANDLER 16" x 25" x 1" Polyester Air Filter Pad MERV 7, Blue/White (5W100)
- ACCUMULAIR Pleated Air Filter, 20" x 23" x 1", 4 Pack (FB20X23A_4)
- KOCH FILTER Poly Filter, Disposabl, C and I, 16"x25"x2" (286-160-250)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 18"x30"x1" (274-180-300)
- KOCH FILTER Poly Filter, Disposabl, C and I, 24"x24"x1" (284-240-240)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 18"x18"x1" (274-180-180)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 16"x25"x1" (274-160-250)
- KOCH FILTER Poly Filter, Disposabl, C and I, 18"x18"x1" (284-180-180)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 20"x20"x2" (276-200-200)
- Koch Filter Flat Air Filters