Shop All Flat Air Filters
Koch
Filter Panel, 3-Ply, 20Wx25L, MERV7
Mfr # 132-2025-01
Zoro # G1518303
product price: $5.99
/ea
Sold in multiples of 24 for $143.76
$143.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow @ 300 fpm 1050 cfm
- Media Material Synthetic, Durable Steel Internal Support Wire
- Nominal Filter Size 20x25
- Nominal Height 20"
- Nominal Width 25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch
- MFR # 132-2025-01
- Zoro # G1518303
- Country of Origin United States
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 20x25 |
Nominal Height | 20" |
Nominal Width | 25" |
Actual Filter Size | 19-1/2x24-1/2 |
Actual Height | 19-1/2" |
Actual Width | 24-1/2" |
Details
Item | Internally Supported Panel Filter |
Air Flow @ 300 fpm | 1050 cfm |
Media Material | Synthetic, Durable Steel Internal Support Wire |
Performance Rating (MERV) | 7 |
Filter Efficiency - Air Filters | 89.76% |
Max. Velocity | 400 fpm |
Initial Resistance @ 300 fpm | 0.24" WC |
Standards | ASHRAE Test Standard 52.2-2012 |
Description
Filter Panel,3-Ply,20Wx25L,MERV7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16X16X1 Poly Disposable Panel Air Filter MERV 6, 6PK (16161.6 6pk)
- QMARK Residential Baseboard Heater (2546W)
- KING ELECTRIC Kbp Accy 6 Ft Cord Kit 120V 1-Ph W/Receptacle (KBP-K1)
- DURAVENT 4"X5" BVENT Increaser (4BVX5)
- KOCH Panel Filter, 3-Ply, 25x72-76, MERV7 (132-2518-04)
- KOCH Panel Filter, 3-Ply, 24x72-75, MERV7 (132-2424-03)
- KOCH Panel Filter, 4-Ply, 20x120-125, MERV11 (134-2024-05)
- KOCH Panel Filter, 3-Ply, 24x96-102, MERV8 (133-2416-06)
- KOCH Filter Panel, 3-Ply, 24Wx24L, MERV7 (132-2424-01)
- KOCH Panel Filter, 3-Ply, 20x40-42, MERV8 (133-2020-02)
- TRUE BLUE AIR FILTER FIBERGLASS 12X24X1in. (112241)
- Koch Flat Air Filters