Shop All Flat Air Filters
Koch
Filter Panel, 3-Ply, 20Wx20L, MERV8
Mfr # 133-2020-24
Zoro # G1518148
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow @ 300 fpm 833 cfm
- Media Material Synthetic, Durable Steel Internal Support Wire
- Nominal Filter Size 20x480
- Nominal Height 20"
- Nominal Width 480"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch
- MFR # 133-2020-24
- Zoro # G1518148
- Country of Origin United States
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 20x480 |
Nominal Height | 20" |
Nominal Width | 480" |
Actual Filter Size | 19-1/2x19-1/2 |
Actual Height | 19-1/2" |
Actual Width | 19-1/2" |
Details
Item | Internally Supported Panel Filter |
Air Flow @ 300 fpm | 833 cfm |
Media Material | Synthetic, Durable Steel Internal Support Wire |
Performance Rating (MERV) | 8 |
Filter Efficiency - Air Filters | 88.79% |
Max. Velocity | 400 fpm |
Initial Resistance @ 300 fpm | 0.19" WC |
Standards | ASHRAE Test Standard 52.2-2012 |
Description
Filter Panel,3-Ply,20Wx20L,MERV8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL C7189R1004 Wireless Indoor Air (C7189R1004)
- FIREYE Scanner (48PT2-9003)
- HONEYWELL HOME Programmable Thermostat, 7, 5-2, 5-1-1 Programs, 2 H 1 C, Wall Mount, Hardwired/Battery, 20/30VAC (TH6210U2001/U)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 1440W, 24"W x 24"L (SRL24241)
- KOCH Panel Filter, 4-Ply, 24x120-125, MERV11 (134-2424-05)
- KOCH Panel Filter, 3-Ply, 24x96-102, MERV8 (133-2416-06)
- KOCH Panel Filter, 3-Ply, 20x100-104, MERV7 (132-2025-04)
- KOCH Panel Filter, 3-Ply, 20x60-63, MERV7 (132-2020-03)
- KOCH Panel Filter, 4-Ply, 20x88-92, MERV11 (134-2022-04)
- KOCH Panel Filter, 3-Ply, 20x50-52, MERV8 (133-2025-02)
- TRUE BLUE AIR FILTER FIBERGLASS 12X12X1in. (112121)
- Koch Flat Air Filters