Shop All Flat Air Filters
Koch
Filter Panel, 3-Ply, 20Wx20L, MERV8
Mfr # 133-2020-01
Zoro # G1518157
Sold in multiples of 24 for $160.56
$160.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow @ 300 fpm 833 cfm
- Media Material Synthetic, Durable Steel Internal Support Wire
- Nominal Filter Size 20x20
- Nominal Height 20"
- Nominal Width 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Koch
- MFR # 133-2020-01
- Zoro # G1518157
- Country of Origin United States
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 20x20 |
Nominal Height | 20" |
Nominal Width | 20" |
Actual Filter Size | 19-1/2x19-1/2 |
Actual Height | 19-1/2" |
Actual Width | 19-1/2" |
Details
Item | Internally Supported Panel Filter |
Air Flow @ 300 fpm | 833 cfm |
Media Material | Synthetic, Durable Steel Internal Support Wire |
Performance Rating (MERV) | 8 |
Filter Efficiency - Air Filters | 88.79% |
Max. Velocity | 400 fpm |
Initial Resistance @ 300 fpm | 0.19" WC |
Standards | ASHRAE Test Standard 52.2-2012 |
Description
Filter Panel,3-Ply,20Wx20L,MERV8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PATTERSON Mounting Bracket, Steel, Blue Powder Coat (PS BLUE)
- EMPIRE VENTILATION Ventilator, Turbine, 8in (TV08G)
- CADET Recessed Electric Wall-Mount Heater, Recessed or Surface, 3000/2250W W, 240V AC, White (CSTC302TW)
- BROWNING A55 Browning Super Grip Belt (A55)
- KOCH Panel Filter, 4-Ply, 24x120-125, MERV11 (134-2424-05)
- KOCH Filter Panel, 3-Ply, 20Wx25L, MERV8 (133-2025-01)
- KOCH Panel Filter, 4-Ply, 20x88-92, MERV11 (134-2022-04)
- KOCH Panel Filter, 4-Ply, 20x80-84, MERV11 (134-2020-04)
- KOCH Panel Filter, 3-Ply, 24x96-102, MERV8 (133-2416-06)
- KOCH Panel Filter, 3-Ply, 25"x50-52", 2-Links, MERV7 (132-2525-02)
- ALL-FILTERS 16X20X1 Poly Disposable Panel Air Filter MERV 6, 12PK (16201.6 12pk)
- Koch Flat Air Filters