Shop All Flat Air Filters
Koch
Filter Panel, 3-Ply, 20Wx20L, MERV7
Mfr # 132-2020-01
Zoro # G1518120
product price: $5.75
/ea
Sold in multiples of 24 for $138.00
$138.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow @ 300 fpm 833 cfm
- Media Material Synthetic, Durable Steel Internal Support Wire
- Nominal Filter Size 20x20
- Nominal Height 20"
- Nominal Width 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch
- MFR # 132-2020-01
- Zoro # G1518120
- Country of Origin United States
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 20x20 |
Nominal Height | 20" |
Nominal Width | 20" |
Actual Filter Size | 19-1/2x19-1/2 |
Actual Height | 19-1/2" |
Actual Width | 19-1/2" |
Details
Item | Internally Supported Panel Filter |
Air Flow @ 300 fpm | 833 cfm |
Media Material | Synthetic, Durable Steel Internal Support Wire |
Performance Rating (MERV) | 7 |
Filter Efficiency - Air Filters | 89.76% |
Max. Velocity | 400 fpm |
Initial Resistance @ 300 fpm | 0.24" WC |
Standards | ASHRAE Test Standard 52.2-2012 |
Description
Filter Panel,3-Ply,20Wx20L,MERV7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Power Cord Set (EHD-112-145)
- HEAT WAGON Kit Piezo Igniter (LPA4000)
- FRIGIDAIRE Evaporator Motor Kit (5303918549)
- LEGEND VALVE ADPT 1-1/4 SWT PR FOR BODY B (800-876S)
- KOCH Panel Filter, 3-Ply, 20x80-84, MERV7 (132-2020-04)
- KOCH Panel Filter, 3-Ply, 24x60-63, MERV8 (133-2420-03)
- KOCH Panel Filter, 3-Ply, 20x40-42, MERV8 (133-2020-02)
- KOCH Filter Panel, 3-Ply, 20Wx20L, MERV8 (133-2020-01)
- KOCH Panel Filter, 3-Ply, 20x80-88, MERV7 (132-2010-08)
- KOCH Panel Filter, 4-Ply, 20x120-125, MERV11 (134-2024-05)
- AAF FLANDERS Flanders 10055.012024 23.88 x 19.88 in. EZ Flow II Spun Fiberglass Disposable Furnace Filter - Pack Of 12 (312504)
- Koch Flat Air Filters