Shop All Air Cleaner Filters
Koch Filter
Filter, SpunBond, 12.75" ODx 8.38" IDx 36"
Mfr # C11E127-209
Zoro # G6923003
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # C11E127-209
- Zoro # G6923003
- Country of Origin United States
- Category Air Cleaner Filters
Details
Item | Filter,SpunBond,12.75" OD x 8.38" ID x 36" |
Description
Filter,SpunBond,12.75 In. OD x 8.38 In. ID x 36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Fume Absorber, 115V, 4 x 8-1/2 x 8-1/4 (SA-9-115)
- DAYTON Upblast Vent, 16-1/2 In, 115/208-230V (7YR12)
- MAJESTIC PET Majestic TR342-B Telescoping Termination Round Cap with Storm Collar (TR342-B)
- ZORO SELECT Electric Sequencer, 1 Switch, 30-90 Sec (6UEE5)
- KOCH FILTER Wash Filter, Perm, lGalv Steel, 20"x20"x1" (118-700-003)
- KOCH FILTER Wash Filter, Perm, lAluminum, 16"x 25"x 1" (118-701-002)
- KOCH FILTER Filter, Bolt Hole, 12.75" ODx8.38" IDx26" (C33H127-103)
- KOCH FILTER Wash Filter, Perm, lAluminum, 20"x 20"x 2" (118-701-008)
- KOCH FILTER Wash Filter, Perm, lAluminum, 24"x 24"x 4" (118-701-015)
- KOCH FILTER Wash Filter, Perm, lAluminum, 20"x 20"x 1" (118-701-003)
- MASTERCOOL FILTER (ME69500-DR)
- Koch Filter Air Cleaner Filters