Shop All Filter Media
Koch Filter
Filter Pad, Poly, Tack, 24" x 24" x 1"
Mfr # 575-024-024
Zoro # G6922279
product price: $2.85
/ea
Sold in multiples of 25 for $71.25
$71.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 575-024-024
- Zoro # G6922279
- Country of Origin United States
- Category Filter Media
Details
Item | Filter Pad,Poly,Tack,24" x 24" x 1" |
Description
Filter Pad,Poly,Tack,24 In. x 24 In. x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16X20X1 Merv 11 Pleated AC Furnace Air Filter, 4PK (16201.11 4PK)
- HI-TECH DURAVENT Ducting Hose, 16 In. ID, 25 ft. L, PVC (2024-1600-2025)
- DAYTON Roof Cap, For Duct Width 10 1/4 in, Steel (45PE68)
- AMERI-VENT Cap Gas Vent 4In Double Wall (4ECW)
- KOCH FILTER Filter Pad, Poly, Dry, 20" x 20" x 1" (573-020-020)
- KOCH FILTER Filter Pad, Poly, Dry, 16" x 20" x 1/2" (572-016-020)
- KOCH FILTER Filter Pad, Poly, Tack, 24" x 24" x 1/2" (574-024-024)
- KOCH FILTER Filter Pad, Poly, Tack, 16" x 25" x 1" (575-016-025)
- KOCH FILTER Filter Pad, Poly, Tack, 20" x 20" x 1" (575-020-020)
- KOCH FILTER Filter Pad, Poly, Tack, 20" x 25" x 1" (575-020-025)
- FILTERS-NOW Filters-NOW DP2030M 20x30x1 1-Inch Electronic Air Filters - (DP2030M)
- Koch Filter Filter Media