Shop All Filter Media
Koch Filter
Filter Pad, Poly, Tack, 20" x 25" x 1/2"
Mfr # 574-020-025
Zoro # G6922260
Sold in multiples of 25 for $53.75
$53.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Koch Filter
- MFR # 574-020-025
- Zoro # G6922260
- Country of Origin United States
- Category Filter Media
Details
Item | Filter Pad,Poly,Tack,20" x 25" x 1/2" |
Description
Filter Pad,Poly,Tack,20 In. x 25 In. x 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIE Valve 3 Way, 120V, 1/2in Sweat (VT3213G13B020)
- HI-TECH DURAVENT Ducting Hose, 2 In. ID, 25 ft. L, PVC (0390-0200-0001)
- PANASONIC Ceiling Bathroom Fan, 110/130/150 cfm cfm, 6 in Duct Dia., 120V AC (FV-1115VQ1)
- DAYTON Wall Cap, 6" Duct Size, Aluminum (45PE74)
- KOCH FILTER Filter Pad, Poly, Dry, 20" x 20" x 1" (573-020-020)
- KOCH FILTER Filter Pad, Poly, Tack, 16" x 25" x 1" (575-016-025)
- KOCH FILTER Filter Pad, Poly, Tack, 20" x 25" x 1" (575-020-025)
- KOCH FILTER Filter Pad, Poly, Tack, 24" x 24" x 1/2" (574-024-024)
- KOCH FILTER Filter Pad, Poly, Dual-Den, Tac, 24"x2"4"x2" (570-024-024)
- KOCH FILTER Filter Pad, Poly, Tack, 16" x 20" x 1" (575-016-020)
- AIR HANDLER 84 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGE5)
- Koch Filter Filter Media