Shop All Filter Media
Koch Filter
Filter Pad, Poly, Tack, 20" x 25" x 1"
Mfr # 575-020-025
Zoro # G6922303
product price: $2.55
/ea
Sold in multiples of 25 for $63.75
$63.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 575-020-025
- Zoro # G6922303
- Country of Origin United States
- Category Filter Media
Details
Item | Filter Pad,Poly,Tack,20" x 25" x 1" |
Description
Filter Pad,Poly,Tack,20 In. x 25 In. x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Line Volt Mechanical Tstat, Open on Rise, wall, SPST, 120 to 277VAC (4PU49C)
- PAMLICO AIR 16 in. W X 25 in. H X 2 in. D Fiberglass 4 MERV Air Filter (11104-021625)
- PUROLATOR Air Filter, 20x20x1 Key Pleat - MERV 8 (6 Pack) (20x20x1x1 KP (6 Pack))
- ALL-FILTERS 12x 12 x 1 Washable Electrostatic Furnace Air Filter (12121.E)
- KOCH FILTER Filter Pad, Poly, Dry, 20" x 20" x 1" (573-020-020)
- KOCH FILTER Filter Pad, Poly, Dry, 24" x 24" x 1/2" (572-024-024)
- KOCH FILTER Filter Pad, Poly, Dry, 16" x 20" x 1/2" (572-016-020)
- KOCH FILTER Filter Pad, Poly, Dual-Den, Tac, 24"x2"4"x2" (570-024-024)
- KOCH FILTER Filter Pad, Poly, Tack, 24" x 24" x 1/2" (574-024-024)
- KOCH FILTER Filter Pad, Poly, Tack, 16" x 20" x 1" (575-016-020)
- AIR HANDLER 50 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGG7)
- Koch Filter Filter Media