Shop All Filter Media
Koch Filter
Filter Pad, Poly, Tack, 20" x 20" x 1/2"
Mfr # 574-020-020
Zoro # G6922157
product price: $1.95
/ea
Sold in multiples of 25 for $48.75
$48.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 574-020-020
- Zoro # G6922157
- Country of Origin United States
- Category Filter Media
Details
Item | Filter Pad,Poly,Tack,20" x 20" x 1/2" |
Description
Filter Pad,Poly,Tack,20 In. x 20 In. x 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Ceiling Fan and Luminaire Box, Gray (PRCF57550GY)
- FILTRETE AIR FILTER 20X25X4, 2PK (NADP03-2PK-1E)
- COFAIR PRODUCTS QUICK ROOF 4""x10"" WHT (UBW410)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8901060025)
- KOCH FILTER Filter Pad, Poly, Tack, 20" x 20" x 1" (575-020-020)
- KOCH FILTER Filter Pad, Poly, Dry, 16" x 20" x 1/2" (572-016-020)
- KOCH FILTER Filter Pad, Poly, Dry, 20" x 20" x 1" (573-020-020)
- KOCH FILTER Filter Pad, Poly, Tack, 20" x 25" x 1" (575-020-025)
- KOCH FILTER Filter Pad, Poly, Dry, 24" x 24" x 1/2" (572-024-024)
- KOCH FILTER Filter Pad, Poly, Tack, 16" x 25" x 1" (575-016-025)
- ACCUMULAIR Accumulair FMRCBP48X80X.75 x 6 0.5Ft x 0.75 In. Carbon Media; (FMRCBP48X80X.75)
- Koch Filter Filter Media