Shop All Filter Media
Koch Filter
Filter Pad, Poly, Tack, 16" x 25" x 1/2"
Mfr # 574-016-025
Zoro # G6922242
product price: $1.95
/ea
Sold in multiples of 25 for $48.75
$48.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 574-016-025
- Zoro # G6922242
- Country of Origin United States
- Category Filter Media
Details
Item | Filter Pad,Poly,Tack,16" x 25" x 1/2" |
Description
Filter Pad,Poly,Tack,16 In. x 25 In. x 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Mp909D1441 Pneumatic Damper (MP909D1441)
- CLEVELAND CONTROLS Static Pressure Probe, Insertion 4 In (21117)
- DAIKIN Blower Motor, 0.5 HP, 208V (061195802)
- DETROIT RADIANT Tank Top Portable Gas Heater, LP, 16,000 BtuH, 350 cfm, 10 1/6 in Wx (P-16T)
- KOCH FILTER Filter Pad, Poly, Tack, 20" x 25" x 1" (575-020-025)
- KOCH FILTER Filter Pad, Poly, Dual-Den, Tac, 24"x2"4"x2" (570-024-024)
- KOCH FILTER Filter Pad, Poly, Tack, 16" x 25" x 1" (575-016-025)
- KOCH FILTER Filter Pad, Poly, Tack, 16" x 20" x 1" (575-016-020)
- KOCH FILTER Filter Pad, Poly, Dry, 24" x 24" x 1/2" (572-024-024)
- KOCH FILTER Filter Pad, Poly, Tack, 24" x 24" x 1/2" (574-024-024)
- AIR HANDLER 24 in x 85 ft x 1 in Fiberglass Air Filter Roll MERV 5, Blue/White (6U594)
- Koch Filter Filter Media