Shop All Filter Media
Koch Filter
Filter Pad, Poly, Tack, 16" x 20" x 1/2"
Mfr # 574-016-020
Zoro # G6922139
product price: $1.55
/ea
Sold in multiples of 25 for $38.75
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 574-016-020
- Zoro # G6922139
- Country of Origin United States
- Category Filter Media
Details
Item | Filter Pad,Poly,Tack,16" x 20" x 1/2" |
Description
Filter Pad,Poly,Tack,16 In. x 20 In. x 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Heater, 240V, 14 In. L, 1200 Deg F (CSF00061)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8901060025)
- INTERNATIONAL ENVIRONMENTAL Actuator, 24V, 3, 2W, N/C (71488512)
- GLOBAL INDUSTRIAL Outdoor Oscillating Pedestal Fan, 30 Diameter, 3/10HP, 8400CFM (292449)
- KOCH FILTER Filter Pad, Poly, Dry, 16" x 20" x 1/2" (572-016-020)
- KOCH FILTER Filter Pad, Poly, Dry, 24" x 24" x 1/2" (572-024-024)
- KOCH FILTER Filter Pad, Poly, Tack, 24" x 24" x 1" (575-024-024)
- KOCH FILTER Filter Pad, Poly, Tack, 16" x 20" x 1" (575-016-020)
- KOCH FILTER Filter Pad, Poly, Dry, 20" x 20" x 1" (573-020-020)
- KOCH FILTER Filter Pad, Poly, Tack, 24" x 24" x 1/2" (574-024-024)
- YORK Replacement Media Filter (S1-FM501)
- Koch Filter Filter Media