Shop All Filter Media
Koch Filter
Filter Pad, Poly, Dry, 24" x 24" x 1/2"
Mfr # 572-024-024
Zoro # G6922209
product price: $2.29
/ea
Sold in multiples of 50 for $114.50
$114.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 572-024-024
- Zoro # G6922209
- Country of Origin United States
- Category Filter Media
Details
Item | Filter Pad,Poly,Dry,24" x 24" x 1/2" |
Description
Filter Pad,Poly,Dry,24 In. x 24 In. x 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOBEE Smart Thermostat Enhanced (EB-STATE6L-01)
- ILC Replacement For Airx Hutg100ß Filter (HUTG100?)
- NU-CALGON Refrigeration Lubricant, POE, 1 qt (4314-64)
- REVCOR Blower Whl, Dia 6 In, Width 7 13/16 (PD575-781)
- KOCH FILTER Filter Pad, Poly, Dual-Den, Tac, 24"x2"4"x2" (570-024-024)
- KOCH FILTER Filter Pad, Poly, Tack, 24" x 24" x 1/2" (574-024-024)
- KOCH FILTER Filter Pad, Poly, Tack, 24" x 24" x 1" (575-024-024)
- KOCH FILTER Filter Pad, Poly, Tack, 16" x 25" x 1" (575-016-025)
- KOCH FILTER Filter Pad, Poly, Tack, 16" x 20" x 1" (575-016-020)
- KOCH FILTER Filter Pad, Poly, Tack, 16" x 20" x 1/2" (574-016-020)
- AIR HANDLER 36 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (6B765)
- Koch Filter Filter Media