Shop All Filter Media
Koch Filter
Filter Pad, Poly, Dry, 24" x 24" x 1"
Mfr # 573-024-024
Zoro # G6922163
product price: $2.39
/ea
Sold in multiples of 25 for $59.75
$59.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 573-024-024
- Zoro # G6922163
- Country of Origin United States
- Category Filter Media
Details
Item | Filter Pad,Poly,Dry,24" x 24" x 1" |
Description
Filter Pad,Poly,Dry,24 In. x 24 In. x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH Panel Filter, 3-Ply, 25"x50-52", 2-Links, MERV7 (132-2525-02)
- IMPERIAL MFG 6 in. D X 12 in. L Steel Stove Pipe (BM0102)
- ILC FILTER 8X18X1 MERV 8 MPR 800 6 PIECES ACTUAL SIZE 8 X 18 X 075 MADE IN THE USA FILTER (WY-0R5A-0)
- HONEYWELL Ms4105A1030 120V Two Position Or (MS4105A103)
- KOCH FILTER Filter Pad, Poly, Dry, 16" x 20" x 1/2" (572-016-020)
- KOCH FILTER Filter Pad, Poly, Tack, 24" x 24" x 1/2" (574-024-024)
- KOCH FILTER Filter Pad, Poly, Tack, 16" x 20" x 1" (575-016-020)
- KOCH FILTER Filter Pad, Poly, Dry, 24" x 24" x 1/2" (572-024-024)
- KOCH FILTER Filter Pad, Poly, Tack, 24" x 24" x 1" (575-024-024)
- KOCH FILTER Filter Pad, Poly, Tack, 20" x 20" x 1" (575-020-020)
- AIR HANDLER 20" x 20" x 1" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White (2JTL7)
- Koch Filter Filter Media