Shop All Filter Media
Koch Filter
Filter Pad, Poly, Dry, 20" x 20" x 1/2"
Mfr # 572-020-020
Zoro # G6922120
product price: $1.75
/ea
Sold in multiples of 50 for $87.50
$87.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 572-020-020
- Zoro # G6922120
- Country of Origin United States
- Category Filter Media
Details
Item | Filter Pad,Poly,Dry,20" x 20" x 1/2" |
Description
Filter Pad,Poly,Dry,20 In. x 20 In. x 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Humidity Sensor, Nickel, 32-131 F (HE-69135NS-0)
- EKENA MILLWORK Shutter Clips for hidden installation method for Standard Size Lifetime Vinyl Shutters (12/bag) (LVSC0012)
- REVCOR Propeller, 20 In Dia, 23 Deg Pitch (T2004-23 R)
- TEMPCO Terminal Block, 2 - Pole (EHD-108-117)
- KOCH FILTER Filter Pad, Poly, Tack, 24" x 24" x 1" (575-024-024)
- KOCH FILTER Filter Pad, Poly, Tack, 16" x 25" x 1" (575-016-025)
- KOCH FILTER Filter Pad, Poly, Tack, 20" x 25" x 1" (575-020-025)
- KOCH FILTER Filter Pad, Poly, Tack, 16" x 20" x 1/2" (574-016-020)
- KOCH FILTER Filter Pad, Poly, Dry, 16" x 20" x 1/2" (572-016-020)
- KOCH FILTER Filter Pad, Poly, Dry, 20" x 20" x 1" (573-020-020)
- AIR HANDLER 16" x 25" x 2" Polyester Air Filter Pad MERV 7, Blue/White (5W102)
- Koch Filter Filter Media