Shop All Filter Media
Koch Filter
Filter Pad, Poly, Dry, 16" x 25" x 1/2"
Mfr # 572-016-025
Zoro # G6922181
Sold in multiples of 50 for $92.50
$92.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Koch Filter
- MFR # 572-016-025
- Zoro # G6922181
- Country of Origin United States
- Category Filter Media
Details
Item | Filter Pad,Poly,Dry,16" x 25" x 1/2" |
Description
Filter Pad,Poly,Dry,16 In. x 25 In. x 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 24X24X1 MERV 12 Pleated AC Furnace Air Filter, 6PK (24241.12 6PK)
- DANFOSS Valve 3/8"Tr6 Txv R-22 3.5-4 Ton Kit (067L5858)
- MCDONNELL & MILLER Level Control Head Mechanism (93-M-HD)
- PROCOM Dual Fuel Ventless Gas Fireplace System - 10,000 Btu, T-Stat Control (FS100T-CBS)
- KOCH FILTER Filter Pad, Poly, Tack, 16" x 25" x 1" (575-016-025)
- KOCH FILTER Filter Pad, Poly, Tack, 24" x 24" x 1" (575-024-024)
- KOCH FILTER Filter Pad, Poly, Dry, 20" x 20" x 1" (573-020-020)
- KOCH FILTER Filter Pad, Poly, Tack, 24" x 24" x 1/2" (574-024-024)
- KOCH FILTER Filter Pad, Poly, Dry, 16" x 20" x 1/2" (572-016-020)
- KOCH FILTER Filter Pad, Poly, Tack, 16" x 20" x 1/2" (574-016-020)
- GLOBAL INDUSTRIAL Media Roll Air Filter, MERV 7, 30W x 1080L x 1D (B2319082)
- Koch Filter Filter Media