Shop All Filter Media
Koch Filter
Filter Pad, Poly, Dry, 16" x 25" x 1"
Mfr # 573-016-025
Zoro # G6922227
Sold in multiples of 25 for $48.75
$48.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Koch Filter
- MFR # 573-016-025
- Zoro # G6922227
- Country of Origin United States
- Category Filter Media
Details
Item | Filter Pad,Poly,Dry,16" x 25" x 1" |
Description
Filter Pad,Poly,Dry,16 In. x 25 In. x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 420W, 0.5" W x 8' L (BIH051080L)
- BARKSDALE Differential Switch (EPD1H-AA40)
- COPELAND Compressor, 230V, 1-Phase, 34500 Btu (ZP34K5E-PFV-800)
- JOHNSON CONTROLS Electric Actuator, 70 in.-lb., -40 to140 (M9208-BGA-3)
- KOCH FILTER Filter Pad, Poly, Tack, 24" x 24" x 1/2" (574-024-024)
- KOCH FILTER Filter Pad, Poly, Dry, 20" x 20" x 1" (573-020-020)
- KOCH FILTER Filter Pad, Poly, Dual-Den, Tac, 24"x2"4"x2" (570-024-024)
- KOCH FILTER Filter Pad, Poly, Tack, 24" x 24" x 1" (575-024-024)
- KOCH FILTER Filter Pad, Poly, Tack, 16" x 20" x 1/2" (574-016-020)
- KOCH FILTER Filter Pad, Poly, Tack, 20" x 20" x 1" (575-020-020)
- DURAFLOW FILTRATION Air Filter Foam Roll Media, 30 x 25 x 1/4, Dark Gray (F302525)
- Koch Filter Filter Media