Shop All Filter Media
Koch Filter
Filter Pad, Poly, Dry, 16" x 20" x 1"
Mfr # 573-016-020
Zoro # G6922172
Sold in multiples of 25 for $46.25
$46.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Koch Filter
- MFR # 573-016-020
- Zoro # G6922172
- Country of Origin United States
- Category Filter Media
Details
Item | Filter Pad,Poly,Dry,16" x 20" x 1" |
Description
Filter Pad,Poly,Dry,16 In. x 20 In. x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERCULES Flashing 2In Plst Blk 9X11In (14012)
- IMPERIAL MFG Boot Wall Stack 3.25X10X6 Galv (GV2451)
- ESSICK AIR Ducted Evaporative Cooler 5500 to 6500 cfm, 1200 to 1600 sq. ft. (N56/66D)
- SCHAEFER Motor 1HP 115/230V 50/60Hz 1Ph 1Spd (CS782)
- KOCH FILTER Filter Pad, Poly, Tack, 16" x 25" x 1" (575-016-025)
- KOCH FILTER Filter Pad, Poly, Tack, 16" x 20" x 1" (575-016-020)
- KOCH FILTER Filter Pad, Poly, Tack, 24" x 24" x 1/2" (574-024-024)
- KOCH FILTER Filter Pad, Poly, Tack, 16" x 20" x 1/2" (574-016-020)
- KOCH FILTER Filter Pad, Poly, Tack, 20" x 25" x 1" (575-020-025)
- KOCH FILTER Filter Pad, Poly, Tack, 24" x 24" x 1" (575-024-024)
- AIR HANDLER 84 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGJ2)
- Koch Filter Filter Media