Shop All Air Cleaner Filters
Koch Filter
Filter, Cell, 13.8" OD x 9.48" ID x 26"
Mfr # C11H138-319
Zoro # G6923091
product price: $96.79
/ea
Free Shipping & Returns
$96.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # C11H138-319
- Zoro # G6923091
- Country of Origin United States
- Category Air Cleaner Filters
Details
Item | Filter,Cell,13.8" OD x 9.48" ID x 26" |
Description
Filter,Cell,13.8 In. OD x 9.48 In. ID x 26 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHAEFER Standard-Duty Industrial Fan 36" Oscillating, 115/230VAC, 11,690 CFM (VKWO36)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53236)
- GC VALVES Solenoid Valve 1" N/C 120V 10/150N. Steam V (S211GH02T2FG9)
- FRIEDRICH Architectural Grille, Anodized Aluminum (AG)
- KOCH FILTER Wash Filter, Perm, lAluminum, 16"x 25"x 1" (118-701-002)
- KOCH FILTER Wash Filter, Perm, lGalv Steel, 20"x20"x2" (118-700-008)
- KOCH FILTER Wash Filter, Perm, lAluminum, 24"x 24"x 2" (118-701-010)
- KOCH FILTER Wash Filter, Perm, lAluminum, 24"x 24"x 1" (118-701-005)
- KOCH FILTER Filter, Cell, 12.75" OD x 8.38" ID x 26" (C11H127-316)
- KOCH FILTER Wash Filter, Perm, lAluminum, 20"x 20"x 1" (118-701-003)
- DURAFLOW FILTRATION Replacement Carbon Pre/Post Filter- 12-1/2x20x3/8 (CF2629 - 2 Pack)
- Koch Filter Air Cleaner Filters