Shop All Air Cleaner Filters
Koch Filter
Filter, Cell, 12.75" OD x 8.38" ID x 26"
Mfr # C11H127-316
Zoro # G6923058
product price: $75.15
/ea
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # C11H127-316
- Zoro # G6923058
- Country of Origin United States
- Category Air Cleaner Filters
Details
Item | Filter,Cell,12.75" OD x 8.38" ID x 26" |
Description
Filter,Cell,12.75 In. OD x 8.38 In. ID x 26 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Distributor (432426-01)
- BRONDELL Horizon Air Purifier Replacement Filter (PHZF-21)
- HUBBELL INDUSTRIAL CONTROLS Pressure Switch95-125N. (69JF7)
- AAON 25' EBC EBUS Cable Assembly (G045270)
- KOCH FILTER Wash Filter, Perm, lGalv Steel, 20"x20"x2" (118-700-008)
- KOCH FILTER Wash Filter, Perm, lAluminum, 20"x 20"x 2" (118-701-008)
- KOCH FILTER Wash Filter, Perm, lAluminum, 16"x 20"x 2" (118-701-006)
- KOCH FILTER Wash Filter, Perm, lGalv Steel, 20"x20"x1" (118-700-003)
- KOCH FILTER Filter, Bolt Hole, 12.75" ODx8.38" IDx26" (C33H127-103)
- KOCH FILTER Wash Filter, Perm, lAluminum, 24"x 24"x 2" (118-701-010)
- GERMGUARDIAN HEPA Filter, UV-C, Odor Reduction (AC4711W)
- Koch Filter Air Cleaner Filters