Shop All Air Cleaner Filters
Koch Filter
Filter, 80/20 FR, 14.68"OD x10.24" IDx 30"
Mfr # C33C146-003
Zoro # G6922979
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # C33C146-003
- Zoro # G6922979
- Country of Origin United States
- Category Air Cleaner Filters
Details
Item | Filter,80/20 FR,14.68"OD x10.24" ID x 30" |
Description
Filter,80/20 FR,14.68 In.OD x10.24 In. ID x 30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR Fan Motor, 1/2 HP, 115V, 1 Phase (156275)
- WILLIAMS COMFORT PRODUCTS Electrode Console and SRO Sing (P322276)
- SUPCO Fin Jack, FPT10 (FPT10)
- TRAULSEN Door Gasket, 25" x 26-1/8" (TRA16640059)
- KOCH FILTER Wash Filter, Perm, lAluminum, 16"x 25"x 1" (118-701-002)
- KOCH FILTER Filter, Cell, 12.75" OD x 8.38" ID x 26" (C11H127-316)
- KOCH FILTER Wash Filter, Perm, lGalv Steel, 20"x20"x2" (118-700-008)
- KOCH FILTER Wash Filter, Perm, lGalv Steel, 20"x20"x1" (118-700-003)
- KOCH FILTER Wash Filter, Perm, lAluminum, 16"x 20"x 1" (118-701-001)
- KOCH FILTER Wash Filter, Perm, lAluminum, 24"x 24"x 4" (118-701-015)
- DURAFLOW FILTRATION Pre/Post Filter for Trion Air Cleaners HE1400, MAX5-1400 (2-Pack) (A61041-Trion 2 PK)
- Koch Filter Air Cleaner Filters