Shop All Air Cleaner Filters
Koch Filter
Filter, 80/20 FR, 13.8" ODx 9.48" IDx 22"
Mfr # C11H138-003
Zoro # G6922802
product price: $85.49
/ea
Free Shipping & Returns
$85.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # C11H138-003
- Zoro # G6922802
- Country of Origin United States
- Category Air Cleaner Filters
Details
Item | Filter,80/20 FR,13.8" OD x 9.48" ID x 22" |
Description
Filter,80/20 FR,13.8 In. OD x 9.48 In. ID x 22 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMBRO Hood Vent Dryer Plstc 3In Brn (222B)
- JOHNSON CONTROLS AC Pressure Cutout Control, SPST, Manual (P20BB-1C)
- DAYTON 72" Electric Baseboard Heater, White, 1500W, 120V (3UG80)
- BROAN Blower Wheel (99110379)
- KOCH FILTER Filter, Open Ends, 12.75" ODx8.38" IDx26" (C11A127-203)
- KOCH FILTER Wash Filter, Perm, lAluminum, 24"x 24"x 2" (118-701-010)
- KOCH FILTER Wash Filter, Perm, lGalv Steel, 20"x25"x2" (118-700-009)
- KOCH FILTER Wash Filter, Perm, lAluminum, 24"x 24"x 1" (118-701-005)
- KOCH FILTER Wash Filter, Perm, lAluminum, 20"x 20"x 2" (118-701-008)
- KOCH FILTER Wash Filter, Perm, lAluminum, 16"x 25"x 1" (118-701-002)
- HONEYWELL F76S1056 2" Water Filter With (F76S1056)
- Koch Filter Air Cleaner Filters