Shop All Flat Air Filters
Koch Filter
Fiberglass Panel, Disp, C and I, 24"x36"x1"
Mfr # 274-240-360
Zoro # G1475770
product price: $4.29
/ea
Sold in multiples of 12 for $51.48
$51.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Fiberglass
- Nominal Filter Size 26x24x1
- Nominal Depth 1"
- Nominal Height 36"
- Nominal Width 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 274-240-360
- Zoro # G1475770
- Country of Origin United States
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 26x24x1 |
Nominal Depth | 1" |
Nominal Height | 36" |
Nominal Width | 24" |
Details
Item | Disposable Panel Filter |
Media Material | Fiberglass |
Max. Velocity | 300 fpm |
Initial Resistance @ 300 fpm | 0.05" WC |
Description
Fiberglass Panel,Disp,C and I,24 In.x36 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.B. WHITE Air Proving Switch (500-26485)
- EZ FLOW 20 in. x 20 in. x 1 in. II No-Metal MERV 2 Fiberglass Air Filter, 12PK (10055.012020)
- KOCH FILTER 16x25x2 High Capacity Pleated Air Filter, MERV 13 (102-714-017)
- ALL-FILTERS 16X20X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (16201.C 4PK)
- KOCH FILTER Poly Filter, Disposabl, C and I, 18"x25"x1" (284-180-250)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 10"x20"x2" (276-100-200)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 14"x25"x2" (276-140-250)
- KOCH FILTER Poly Filter, Disposabl, C and I, 18"x36"x1" (284-180-360)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 24"x24"x2" (276-240-240)
- KOCH FILTER Poly Filter, Disposabl, C and I, 20"x25"x1" (284-200-250)
- AIR HANDLER Fiberglass Air Filter, 12x18x1", MERV 5 (5E891)
- Koch Filter Flat Air Filters