Shop All Flat Air Filters
Koch Filter
Fiberglass Panel, Disp, C and I, 24"x30"x1"
Mfr # 274-240-300
Zoro # G1475737
product price: $5.25
/ea
Sold in multiples of 12 for $63.00
$63.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Fiberglass
- Nominal Filter Size 30x24x1
- Nominal Depth 1"
- Nominal Height 30"
- Nominal Width 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 274-240-300
- Zoro # G1475737
- Country of Origin United States
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 30x24x1 |
Nominal Depth | 1" |
Nominal Height | 30" |
Nominal Width | 24" |
Details
Item | Disposable Panel Filter |
Media Material | Fiberglass |
Max. Velocity | 300 fpm |
Initial Resistance @ 300 fpm | 0.05" WC |
Description
Fiberglass Panel,Disp,C and I,24 In.x30 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 3600/4800 W (3END7)
- MULTIFAN Exhaust Fan, 12 In, 120V (V4E30K1M71100)
- SUPCO Fan Relay, 240VAC, NO/NC (90384)
- AMANA Control Board (PCBBF112S)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 14"x18"x1" (274-140-180)
- KOCH FILTER Poly Filter, Disposabl, C and I, 20"x20"x2" (286-200-200)
- KOCH FILTER Poly Filter, Disposabl, C and I, 24"x24"x2" (286-240-240)
- KOCH FILTER Poly Filter, Disposabl, C and I, 24"x30"x1" (284-240-300)
- KOCH FILTER Poly Filter, Disposabl, C and I, 14"x25"x1" (284-140-250)
- KOCH FILTER Poly Filter, Disposabl, C and I, 20"x25"x1" (284-200-250)
- ALL-FILTERS 16 x 16 x 1 Polyester Air Filter Pad MERV 7 , 6 Pack (16161.POLY 6PK)
- Koch Filter Flat Air Filters