Shop All Flat Air Filters
Koch Filter
Fiberglass Panel, Disp, C and I, 24"x24"x2"
Mfr # 276-240-240
Zoro # G1475752
product price: $5.15
/ea
Sold in multiples of 12 for $61.80
$61.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Fiberglass
- Nominal Filter Size 24x24x2
- Nominal Depth 2"
- Nominal Height 24"
- Nominal Width 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 276-240-240
- Zoro # G1475752
- Country of Origin United States
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 24x24x2 |
Nominal Depth | 2" |
Nominal Height | 24" |
Nominal Width | 24" |
Details
Item | Disposable Panel Filter |
Media Material | Fiberglass |
Max. Velocity | 300 fpm |
Initial Resistance @ 300 fpm | 0.07" WC |
Description
Fiberglass Panel,Disp,C and I,24 In.x24 In.x2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CONTROLS Air Flow Switch SPDT .05-2"Wc (AFS-181-43)
- HI-TECH DURAVENT Ducting Hose, 4 In. ID, 25 ft. L, Urethane (0338-0400-0001)
- ZORO SELECT Adjustable Limit, Auto Reset, 210-290 (6UDY7)
- VULCAN Swaged Cartridge Heater, 100W/sq. In. (TB506A)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 14"x24"x1" (274-140-240)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 16"x24"x2" (276-160-240)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 20"x20"x1" (274-200-200)
- KOCH FILTER Poly Filter, Disposabl, C and I, 24"x24"x2" (286-240-240)
- KOCH FILTER Poly Filter, Disposabl, C and I, 12"x24"x1" (284-120-240)
- KOCH FILTER Poly Filter, Disposabl, C and I, 10"x10"x1" (284-100-100)
- 3M Air Filter 3Mid-7100133217 (FPL11-2PK-24)
- Koch Filter Flat Air Filters