Shop All Flat Air Filters
Koch Filter
Fiberglass Panel, Disp, C and I, 20"x36"x1"
Mfr # 274-200-360
Zoro # G1475630
product price: $3.89
/ea
Sold in multiples of 12 for $46.68
$46.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Fiberglass
- Nominal Filter Size 20x36x1
- Nominal Depth 1"
- Nominal Height 36"
- Nominal Width 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 274-200-360
- Zoro # G1475630
- Country of Origin United States
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 20x36x1 |
Nominal Depth | 1" |
Nominal Height | 36" |
Nominal Width | 20" |
Details
Item | Disposable Panel Filter |
Media Material | Fiberglass |
Max. Velocity | 300 fpm |
Initial Resistance @ 300 fpm | 0.05" WC |
Description
Fiberglass Panel,Disp,C and I,20 In.x36 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SYSTEMS INTL Filter Assembly, 50Cfm, C Assembly (WL008)
- DAYTON Industrial Portable Dehumidifier, 22 pt, Black, Gray, 1 Speeds, Steel (55HE56)
- TJERNLUND PRODUCTS Draft Inducer, 115, Aluminized Steel Housing and Blower Wheel (DJ-3)
- JB INDUSTRIES Line Piercing Saddle Valve, 1/2" OD, PK3 (A32908)
- KOCH FILTER Poly Filter, Disposabl, C and I, 20"x36"x1" (284-200-360)
- KOCH FILTER Poly Filter, Disposabl, C and I, 18"x18"x1" (284-180-180)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 18"x30"x1" (274-180-300)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 24"x24"x2" (276-240-240)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 14"x14"x1" (274-140-140)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 20"x25"x1" (274-200-250)
- KOCH FILTER Poly Filter, Disposabl, C and I, 14"x24"x1" (284-140-240)
- Koch Filter Flat Air Filters