Shop All Flat Air Filters
Koch Filter
Fiberglass Panel, Disp, C and I, 20"x25"x2"
Mfr # 276-200-250
Zoro # G1475798
product price: $3.69
/ea
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Fiberglass
- Nominal Filter Size 20x25x2
- Nominal Depth 2"
- Nominal Height 25"
- Nominal Width 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 276-200-250
- Zoro # G1475798
- Country of Origin United States
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 20x25x2 |
Nominal Depth | 2" |
Nominal Height | 25" |
Nominal Width | 20" |
Details
Item | Disposable Panel Filter |
Media Material | Fiberglass |
Max. Velocity | 300 fpm |
Initial Resistance @ 300 fpm | 0.07" WC |
Description
Fiberglass Panel,Disp,C and I,20 In.x25 In.x2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG STOVE PIPE SLP BLK 8X12"" (BM0044)
- ALL-FILTERS 20X24X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (20242.C 4PK)
- DAYTON Propeller, Dia 3 In, Bore Dia 1/8 In (5JLK6)
- DAIKIN Motor, 0.5 HP, 115V, 1550 rpm (036222900)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 14"x20"x2" (276-140-200)
- KOCH FILTER Poly Filter, Disposabl, C and I, 10"x10"x1" (284-100-100)
- KOCH FILTER Poly Filter, Disposabl, C and I, 20"x20"x1" (284-200-200)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 24"x24"x1" (274-240-240)
- KOCH FILTER Poly Filter, Disposabl, C and I, 14"x14"x1" (284-140-140)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 14"x25"x2" (276-140-250)
- PRECISIONAIRE AAF Flanders EZ Flow II 12 in. W X 18 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055011218)
- Koch Filter Flat Air Filters