Shop All Flat Air Filters
Koch Filter
Fiberglass Panel, Disp, C and I, 20"x25"x1"
Mfr # 274-200-250
Zoro # G1475789
product price: $3.85
/ea
Sold in multiples of 12 for $46.20
$46.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Fiberglass
- Nominal Filter Size 20x25x1
- Nominal Depth 1"
- Nominal Height 25"
- Nominal Width 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 274-200-250
- Zoro # G1475789
- Country of Origin United States
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 20x25x1 |
Nominal Depth | 1" |
Nominal Height | 25" |
Nominal Width | 20" |
Details
Item | Disposable Panel Filter |
Media Material | Fiberglass |
Max. Velocity | 300 fpm |
Initial Resistance @ 300 fpm | 0.05" WC |
Description
Fiberglass Panel,Disp,C and I,20 In.x25 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METAL FILTER 20 x 20 x 1 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA102020)
- NORDYNE 903962 G5-6 Combustion Inducer (903962)
- GOODMAN B1789849 Flow Check Piston (B1789849)
- AIR HANDLER 12x24x1 Synthetic Pleated Air Filter, MERV 8 (2EKA5)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 14"x20"x2" (276-140-200)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 16"x16"x1" (274-160-160)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 14"x30"x1" (274-140-300)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 16"x20"x2" (276-160-200)
- KOCH FILTER Poly Filter, Disposabl, C and I, 10"x10"x1" (284-100-100)
- KOCH FILTER Poly Filter, Disposabl, C and I, 16"x24"x1" (284-160-240)
- ALL-FILTERS 18 x 18 x 1 Polyester Air Filter Pad MERV 7 , 6 Pack (18181.POLY 6PK)
- Koch Filter Flat Air Filters