Shop All Flat Air Filters
Koch Filter
Fiberglass Panel, Disp, C and I, 20"x24"x1"
Mfr # 274-200-240
Zoro # G1475743
product price: $4.25
/ea
Sold in multiples of 12 for $51.00
$51.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Fiberglass
- Nominal Filter Size 24x20x1
- Nominal Depth 1"
- Nominal Height 24"
- Nominal Width 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 274-200-240
- Zoro # G1475743
- Country of Origin United States
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 24x20x1 |
Nominal Depth | 1" |
Nominal Height | 24" |
Nominal Width | 20" |
Details
Item | Disposable Panel Filter |
Media Material | Fiberglass |
Max. Velocity | 300 fpm |
Initial Resistance @ 300 fpm | 0.05" WC |
Description
Fiberglass Panel,Disp,C and I,20 In.x24 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEACON MORRIS Hydronic Heater Wall Cabinet, 22 In. W (F84)
- ROBINAIR Refrigerant Recovery Machine, 2-Port Type (25700)
- DAYTON Natural Gas Valve (1FEK1)
- TOUGH GUY Flue Brush, Dia 2 3/4, 1/4 MNPT, Length 8 (3EDH5)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 18"x30"x1" (274-180-300)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 24"x24"x1" (274-240-240)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 16"x20"x2" (276-160-200)
- KOCH FILTER Poly Filter, Disposabl, C and I, 14"x25"x1" (284-140-250)
- KOCH FILTER Poly Filter, Disposabl, C and I, 16"x30"x1" (284-160-300)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 12"x12"x1" (274-120-120)
- PAMLICO AIR 24 in. W X 36 in. H X 1 in. D Fiberglass 4 MERV Air Filter (11204-012436)
- Koch Filter Flat Air Filters