Shop All Flat Air Filters
Koch Filter
Fiberglass Panel, Disp, C and I, 18"x36"x1"
Mfr # 274-180-360
Zoro # G1475673
product price: $5.29
/ea
Sold in multiples of 12 for $63.48
$63.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Fiberglass
- Nominal Filter Size 18x36x1
- Nominal Depth 1"
- Nominal Height 36"
- Nominal Width 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 274-180-360
- Zoro # G1475673
- Country of Origin United States
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 18x36x1 |
Nominal Depth | 1" |
Nominal Height | 36" |
Nominal Width | 18" |
Details
Item | Disposable Panel Filter |
Media Material | Fiberglass |
Max. Velocity | 300 fpm |
Initial Resistance @ 300 fpm | 0.05" WC |
Description
Fiberglass Panel,Disp,C and I,18 In.x36 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASO K16Ba-18C Thermocouple (K16BA-18C)
- DAYTON Blade, Fan, 12 In (2C354)
- MUELLER Flare X Solder Adapter, Brass/Copper (A 15727)
- TJERNLUND PRODUCTS Ducting Kit, For Use With 6KXZ0 (DT2-6)
- KOCH FILTER Poly Filter, Disposabl, C and I, 12"x36"x1" (284-120-360)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 24"x30"x1" (274-240-300)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 16"x16"x2" (276-160-160)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 18"x25"x2" (276-180-250)
- KOCH FILTER Poly Filter, Disposabl, C and I, 24"x30"x1" (284-240-300)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 25"x25"x2" (276-250-250)
- AIR HANDLER Fiberglass Air Filter, 20x30x1", MERV 5 (5C461)
- Koch Filter Flat Air Filters