Shop All Flat Air Filters
Koch Filter
Fiberglass Panel, Disp, C and I, 18"x25"x1"
Mfr # 274-180-250
Zoro # G1475667
product price: $3.79
/ea
Sold in multiples of 12 for $45.48
$45.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Fiberglass
- Nominal Filter Size 18x25x1
- Nominal Depth 1"
- Nominal Height 25"
- Nominal Width 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 274-180-250
- Zoro # G1475667
- Country of Origin United States
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 18x25x1 |
Nominal Depth | 1" |
Nominal Height | 25" |
Nominal Width | 18" |
Details
Item | Disposable Panel Filter |
Media Material | Fiberglass |
Max. Velocity | 300 fpm |
Initial Resistance @ 300 fpm | 0.05" WC |
Description
Fiberglass Panel,Disp,C and I,18 In.x25 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PATTERSON Mounting Bracket, Steel, Blue Powder Coat (PS BLUE)
- HONEYWELL V2043Hsl10 1/8" Angle 1 Pipe (V2043HSL10)
- DAYTON Control Valve (TF-6104)
- SUPCO Black Recorder Pen (CRPEN)
- KOCH FILTER Poly Filter, Disposabl, C and I, 16"x24"x1" (284-160-240)
- KOCH FILTER Poly Filter, Disposabl, C and I, 20"x36"x1" (284-200-360)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 16"x25"x2" (276-160-250)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 16"x18"x1" (274-160-180)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 20"x30"x1" (274-200-300)
- KOCH FILTER Poly Filter, Disposabl, C and I, 15"x30"x1" (284-150-300)
- ALL-FILTERS 20X22X1 Poly Disposable Panel Air Filter MERV 6, 6PK (20221.6 6pk)
- Koch Filter Flat Air Filters