Shop All Flat Air Filters
Koch Filter
Fiberglass Panel, Disp, C and I, 18"x24"x2"
Mfr # 276-180-240
Zoro # G1475411
product price: $3.19
/ea
Sold in multiples of 12 for $38.28
$38.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Fiberglass
- Nominal Filter Size 24x18x2
- Nominal Depth 2"
- Nominal Height 24"
- Nominal Width 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 276-180-240
- Zoro # G1475411
- Country of Origin United States
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 24x18x2 |
Nominal Depth | 2" |
Nominal Height | 24" |
Nominal Width | 18" |
Details
Item | Disposable Panel Filter |
Media Material | Fiberglass |
Max. Velocity | 300 fpm |
Initial Resistance @ 300 fpm | 0.18" WC |
Description
Fiberglass Panel,Disp,C and I,18 In.x24 In.x2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Aluminum Flex 280 - Compressible - 12in ID (01-226-12)
- AERO PURE Aero Pure ABF110L5W 110 CFM Quiet Energy Star Bathroom Fan with LED Light & Night Light - White (ABF110L5W)
- ARMSTRONG STEAM TRAPS Pca Kit, for 811 at 15 1/4" Orif (B1669-1)
- ROBERTSHAW Air Pressure Switch, 0.10"-10.0" WC (2374-510)
- KOCH FILTER Poly Filter, Disposabl, C and I, 14"x25"x2" (286-140-250)
- KOCH FILTER Poly Filter, Disposabl, C and I, 16"x18"x1" (284-160-180)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 12"x12"x1" (274-120-120)
- KOCH FILTER Poly Filter, Disposabl, C and I, 14"x30"x1" (284-140-300)
- KOCH FILTER Poly Filter, Disposabl, C and I, 16"x25"x1" (284-160-250)
- KOCH FILTER Poly Filter, Disposabl, C and I, 16"x24"x2" (286-160-240)
- PRECISIONAIRE AAF Flanders EZ Flow II 10 in. W X 10 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055011010)
- Koch Filter Flat Air Filters