Shop All Flat Air Filters
Koch Filter
Fiberglass Panel, Disp, C and I, 18"x18"x1"
Mfr # 274-180-180
Zoro # G1475481
product price: $4.79
/ea
Sold in multiples of 12 for $57.48
$57.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Fiberglass
- Nominal Filter Size 18x18x1
- Nominal Depth 1"
- Nominal Height 18"
- Nominal Width 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 274-180-180
- Zoro # G1475481
- Country of Origin United States
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 18x18x1 |
Nominal Depth | 1" |
Nominal Height | 18" |
Nominal Width | 18" |
Details
Item | Disposable Panel Filter |
Media Material | Fiberglass |
Max. Velocity | 300 fpm |
Initial Resistance @ 300 fpm | 0.05" WC |
Description
Fiberglass Panel,Disp,C and I,18 In.x18 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARS Contactor, 24V 40A 2Pole Dp, Ms61755 (61755)
- FASCO Motor, 1.3 HP, 115V, 1500 rpm, 1 SPDT (D514)
- LENNOX Pressure Switch, 7/64" SPST (65W63)
- DAYTON Replacement Propeller (6377988)
- KOCH FILTER Poly Filter, Disposabl, C and I, 12"x30"x1" (284-120-300)
- KOCH FILTER Poly Filter, Disposabl, C and I, 12"x20"x1" (284-120-200)
- KOCH FILTER Poly Filter, Disposabl, C and I, 16"x20"x1" (284-160-200)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 20"x24"x1" (274-200-240)
- KOCH FILTER Poly Filter, Disposabl, C and I, 16"x24"x1" (284-160-240)
- KOCH FILTER Poly Filter, Disposabl, C and I, 20"x36"x1" (284-200-360)
- EZ FLOW 20 in. x 20 in. x 1 in. II No-Metal MERV 2 Fiberglass Air Filter, 12PK (10055.012020)
- Koch Filter Flat Air Filters