Shop All Flat Air Filters
Koch Filter
Fiberglass Panel, Disp, C and I, 15"x30"x1"
Mfr # 274-150-300
Zoro # G1475509
product price: $4.19
/ea
Sold in multiples of 12 for $50.28
$50.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Fiberglass
- Nominal Filter Size 15x30x1
- Nominal Depth 1"
- Nominal Height 30"
- Nominal Width 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 274-150-300
- Zoro # G1475509
- Country of Origin United States
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 15x30x1 |
Nominal Depth | 1" |
Nominal Height | 30" |
Nominal Width | 15" |
Details
Item | Disposable Panel Filter |
Media Material | Fiberglass |
Max. Velocity | 300 fpm |
Initial Resistance @ 300 fpm | 0.05" WC |
Description
Fiberglass Panel,Disp,C and I,15 In.x30 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG INTERNATIONAL Steam Trap, 250 psi, 450F, 5 In. L (881-075-250)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 1-1/4 In, (F)NPT (VG7842PT)
- HONEYWELL Pneumatic Transducer, 2-10VDC, 0-18 psi (RP7517B1016)
- KOCH Std Cap Filter, Carbon Pleat, 20x25x2" (102-790-021)
- KOCH FILTER Poly Filter, Disposabl, C and I, 12"x20"x1" (284-120-200)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 16"x24"x1" (274-160-240)
- KOCH FILTER Poly Filter, Disposabl, C and I, 18"x18"x1" (284-180-180)
- KOCH FILTER Poly Filter, Disposabl, C and I, 14"x14"x1" (284-140-140)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 16"x30"x1" (274-160-300)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 14"x20"x1" (274-140-200)
- AIR HANDLER Fiberglass Air Filter, 18x24x1", MERV 5 (5C458)
- Koch Filter Flat Air Filters