Shop All Flat Air Filters
Koch Filter
Fiberglass Panel, Disp, C and I, 14"x30"x1"
Mfr # 274-140-300
Zoro # G1475518
Sold in multiples of 12 for $54.60
$54.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Fiberglass
- Nominal Filter Size 14x30x1
- Nominal Depth 1"
- Nominal Height 30"
- Nominal Width 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Koch Filter
- MFR # 274-140-300
- Zoro # G1475518
- Country of Origin United States
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 14x30x1 |
Nominal Depth | 1" |
Nominal Height | 30" |
Nominal Width | 14" |
Details
Item | Disposable Panel Filter |
Media Material | Fiberglass |
Max. Velocity | 300 fpm |
Initial Resistance @ 300 fpm | 0.05" WC |
Description
Fiberglass Panel,Disp,C and I,14 In.x30 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FANTECH Inline Centrifugal Duct Fan, 12 In. Dia. (FKD 12XL)
- DAYTON Rectangular OEM Blower, 1020 RPM, 1 Phase, Direct, Rolled Steel (1TDT5)
- PANACEA ASH SHOVEL STEEL 30"" (15510)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1-1/4 (VG1245DR)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 20"x25"x1" (274-200-250)
- KOCH FILTER Poly Filter, Disposabl, C and I, 10"x10"x1" (284-100-100)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 16"x25"x1" (274-160-250)
- KOCH FILTER Poly Filter, Disposabl, C and I, 18"x30"x1" (284-180-300)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 16"x25"x2" (276-160-250)
- KOCH FILTER Poly Filter, Disposabl, C and I, 12"x20"x1" (284-120-200)
- AIR HANDLER Fiberglass Air Filter, 10x14x1", MERV 5 (2JBG6)
- Koch Filter Flat Air Filters