Shop All Flat Air Filters
Koch Filter
Fiberglass Panel, Disp, C and I, 14"x18"x1"
Mfr # 274-140-180
Zoro # G1475323
product price: $3.99
/ea
Sold in multiples of 12 for $47.88
$47.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Fiberglass
- Nominal Filter Size 18x14x1
- Nominal Depth 1"
- Nominal Height 18"
- Nominal Width 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 274-140-180
- Zoro # G1475323
- Country of Origin United States
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 18x14x1 |
Nominal Depth | 1" |
Nominal Height | 18" |
Nominal Width | 14" |
Details
Item | Disposable Panel Filter |
Media Material | Fiberglass |
Max. Velocity | 300 fpm |
Initial Resistance @ 300 fpm | 0.05" WC |
Description
Fiberglass Panel,Disp,C and I,14 In.x18 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTACOOL Pump, Replacement, For 40JJ50 (PARPMP01620B)
- HONEYWELL Linear Pneumatic Actuator, 3 to 13 psi (MP909E1026/U)
- CASABLANCA Standard Shape Glass Bowl, Tea Stain (99058)
- AMERICAN METAL FILTER 12 x 24 x 1 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG101224)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 18"x24"x1" (274-180-240)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 24"x36"x1" (274-240-360)
- KOCH FILTER Poly Filter, Disposabl, C and I, 14"x25"x2" (286-140-250)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 10"x30"x1" (274-100-300)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 12"x18"x1" (274-120-180)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 16"x30"x1" (274-160-300)
- B & K AAF Flanders EZ Flow II 14 in. W X 20 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055.011420)
- Koch Filter Flat Air Filters