Shop All Flat Air Filters
Koch Filter
Fiberglass Panel, Disp, C and I, 12"x30"x1"
Mfr # 274-120-300
Zoro # G1475369
product price: $4.69
/ea
Sold in multiples of 12 for $56.28
$56.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Fiberglass
- Nominal Filter Size 12x30x1
- Nominal Depth 1"
- Nominal Height 30"
- Nominal Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 274-120-300
- Zoro # G1475369
- Country of Origin United States
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 12x30x1 |
Nominal Depth | 1" |
Nominal Height | 30" |
Nominal Width | 12" |
Details
Item | Disposable Panel Filter |
Media Material | Fiberglass |
Max. Velocity | 300 fpm |
Initial Resistance @ 300 fpm | 0.05" WC |
Description
Fiberglass Panel,Disp,C and I,12 In.x30 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Standard Square Axial Fan, 115V AC, 1 Phase, 15 cfm, 3 3/16 in W. (FF4415CFM115VG)
- AIR HANDLER Fiberglass Air Filter, 18x24x1", MERV 5 (5C458)
- DAYTON Downblast Vent, Belt Drive, 14-3/4 In (7AX48)
- AMERICAN LOUVER 6 in Square Square Plaque Ceiling Diffuser, Black (STR-PQ-6BK)
- KOCH FILTER Poly Filter, Disposabl, C and I, 14"x25"x2" (286-140-250)
- KOCH FILTER Poly Filter, Disposabl, C and I, 25"x25"x2" (286-250-250)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 16"x18"x1" (274-160-180)
- KOCH FILTER Poly Filter, Disposabl, C and I, 16"x24"x1" (284-160-240)
- KOCH FILTER Poly Filter, Disposabl, C and I, 14"x18"x1" (284-140-180)
- KOCH FILTER Poly Filter, Disposabl, C and I, 18"x20"x1" (284-180-200)
- AAF FLANDERS 10055.012222 22 x 22 x 1 in. EZ Flow II Spun Fiberglass Disposable Furnace Filter, 12PK (FL575620)
- Koch Filter Flat Air Filters