Shop All Flat Air Filters
Koch Filter
Fiberglass Panel, Disp, C and I, 12"x25"x1"
Mfr # 274-120-250
Zoro # G1475387
product price: $4.15
/ea
Sold in multiples of 12 for $49.80
$49.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Fiberglass
- Nominal Filter Size 25x12x1
- Nominal Depth 1"
- Nominal Height 25"
- Nominal Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 274-120-250
- Zoro # G1475387
- Country of Origin United States
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 25x12x1 |
Nominal Depth | 1" |
Nominal Height | 25" |
Nominal Width | 12" |
Details
Item | Disposable Panel Filter |
Media Material | Fiberglass |
Max. Velocity | 300 fpm |
Initial Resistance @ 300 fpm | 0.05" WC |
Description
Fiberglass Panel,Disp,C and I,12 In.x25 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXON Pilot Assy, 6" Spark Ignitor, Mn39829 (39829)
- GOODMAN B2833001S 115V Draft Inducer (B2833001S)
- TEMPCO Strip Heater, 10-1/2 In. L, 1200 Deg F (CSH00068)
- JOHNSON CONTROLS Pneumatic Thermostat Conversion Kit (T-4000-630)
- KOCH FILTER Poly Filter, Disposabl, C and I, 14"x25"x1" (284-140-250)
- KOCH FILTER Poly Filter, Disposabl, C and I, 16"x36"x1" (284-160-360)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 20"x24"x2" (276-200-240)
- KOCH FILTER Poly Filter, Disposabl, C and I, 14"x18"x1" (284-140-180)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 12"x12"x1" (274-120-120)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 15"x30"x1" (274-150-300)
- ALL-FILTERS 14X18X1 Poly Disposable Panel Air Filter MERV 6, 12PK (14181.6 12pk)
- Koch Filter Flat Air Filters