Shop All Flat Air Filters
Koch Filter
Fiberglass Panel, Disp, C and I, 12"x16"x1"
Mfr # 274-120-160
Zoro # G1475247
Sold in multiples of 12 for $54.60
$54.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Fiberglass
- Nominal Filter Size 16x12x1
- Nominal Depth 1"
- Nominal Height 16"
- Nominal Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Koch Filter
- MFR # 274-120-160
- Zoro # G1475247
- Country of Origin United States
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 16x12x1 |
Nominal Depth | 1" |
Nominal Height | 16" |
Nominal Width | 12" |
Details
Item | Disposable Panel Filter |
Media Material | Fiberglass |
Max. Velocity | 300 fpm |
Initial Resistance @ 300 fpm | 0.05" WC |
Description
Fiberglass Panel,Disp,C and I,12 In.x16 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON SOLENOID COIL MKC1 120V (V29720)
- WHYNTER 12,000 BTU (10,000 BTU SACC) NEX Inverter Portable Air Conditioner Wi-Fi, up to 500 sq ft (ARC-1030WN)
- DAYTON Aluminum "Dia, 30.4"H Roof Fan w.Motor (56JN87)
- DAYTON Gas Unit Heater, NG, 125,000, 2,200 cfm, Direct, Propeller, 1/2 in (55FG67)
- KOCH FILTER Poly Filter, Disposabl, C and I, 16"x20"x2" (286-160-200)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 14"x30"x1" (274-140-300)
- KOCH FILTER Poly Filter, Disposabl, C and I, 16"x36"x1" (284-160-360)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 20"x25"x2" (276-200-250)
- KOCH FILTER Poly Filter, Disposabl, C and I, 16"x24"x2" (286-160-240)
- KOCH FILTER Poly Filter, Disposabl, C and I, 20"x25"x1" (284-200-250)
- AAF FLANDERS Flanders 10055.011630 16 x 30 in. EZ Flow II Spun Fiberglass Disposable Furnace Filter - Pack Of 12 (343848)
- Koch Filter Flat Air Filters