Shop All Flat Air Filters
Koch Filter
Fiberglass Panel, Disp, C and I, 10"x25"x1"
Mfr # 274-100-250
Zoro # G1475238
product price: $4.15
/ea
Sold in multiples of 12 for $49.80
$49.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Fiberglass
- Nominal Filter Size 25x10x1
- Nominal Depth 1"
- Nominal Height 25"
- Nominal Width 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 274-100-250
- Zoro # G1475238
- Country of Origin United States
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 25x10x1 |
Nominal Depth | 1" |
Nominal Height | 25" |
Nominal Width | 10" |
Details
Item | Disposable Panel Filter |
Media Material | Fiberglass |
Max. Velocity | 300 fpm |
Initial Resistance @ 300 fpm | 0.05" WC |
Description
Fiberglass Panel,Disp,C and I,10 In.x25 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES 1/4" Access Valve Tee, Brass/Copper (A31144)
- DELTA BREEZ Vent Fan W/Light 80Cfm (80F-LED)
- DAYTON Blower, 19 1/8 In (7C334)
- CARRIER Hh12Zb250 Limit Switch (HH12ZB250)
- KOCH FILTER Poly Filter, Disposabl, C and I, 15"x30"x1" (284-150-300)
- KOCH FILTER Poly Filter, Disposabl, C and I, 24"x30"x1" (284-240-300)
- KOCH FILTER Poly Filter, Disposabl, C and I, 14"x25"x2" (286-140-250)
- KOCH FILTER Poly Filter, Disposabl, C and I, 14"x25"x1" (284-140-250)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 20"x25"x1" (274-200-250)
- KOCH FILTER Poly Filter, Disposabl, C and I, 16"x25"x1" (284-160-250)
- ALL-FILTERS 20 x 25 x 1 Polyester Air Filter Pad MERV 7 , 6 Pack (20251.POLY 6PK)
- Koch Filter Flat Air Filters