Shop All Flat Air Filters
Koch Filter
Fiberglass Panel, Disp, C and I, 10"x20"x2"
Mfr # 276-100-200
Zoro # G1475201
product price: $4.45
/ea
Sold in multiples of 12 for $53.40
$53.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Fiberglass
- Nominal Filter Size 20x10x2
- Nominal Depth 2"
- Nominal Height 20"
- Nominal Width 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 276-100-200
- Zoro # G1475201
- Country of Origin United States
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 20x10x2 |
Nominal Depth | 2" |
Nominal Height | 20" |
Nominal Width | 10" |
Details
Item | Disposable Panel Filter |
Media Material | Fiberglass |
Max. Velocity | 300 fpm |
Initial Resistance @ 300 fpm | 0.07" WC |
Description
Fiberglass Panel,Disp,C and I,10 In.x20 In.x2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METAL FILTER 24 x 24 x 2 Nominal Washable 304 Stainless Steel HVAC Metal Mesh Air Filter (HIS202424)
- ALL-FILTERS 16X20X1 MERV 13 Pleated AC Furnace Air Filter, 6PK (16201.13 6PK)
- WHITE-RODGERS Gas Valve, NG/LP, Electronic, 24VAC, 14 in wc, Fast Opening, 0.41 A (36H32-304)
- MASTERCOOL Window Evaporative Cooler 4000 cfm, 2000 sq. ft., 2.0 gal, 1/2 HP (MCP59)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 16"x24"x1" (274-160-240)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 24"x36"x1" (274-240-360)
- KOCH FILTER Poly Filter, Disposabl, C and I, 12"x20"x1" (284-120-200)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 16"x18"x1" (274-160-180)
- KOCH FILTER Poly Filter, Disposabl, C and I, 20"x20"x1" (284-200-200)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 10"x10"x2 (276-100-100)
- ALL-FILTERS 18X24X1 Poly Disposable Panel Air Filter MERV 6, 6PK (18241.6 6pk)
- Koch Filter Flat Air Filters