Shop All Flat Air Filters
Koch Filter
Fiberglass Panel, Disp, C and I, 10"x10"x2
Mfr # 276-100-100
Zoro # G1475043
Sold in multiples of 12 for $52.20
$52.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Fiberglass
- Nominal Filter Size 10x10x2
- Nominal Depth 2"
- Nominal Height 10"
- Nominal Width 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Koch Filter
- MFR # 276-100-100
- Zoro # G1475043
- Country of Origin United States
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 10x10x2 |
Nominal Depth | 2" |
Nominal Height | 10" |
Nominal Width | 10" |
Details
Item | Disposable Panel Filter |
Media Material | Fiberglass |
Max. Velocity | 300 fpm |
Initial Resistance @ 300 fpm | 0.07" WC |
Description
Fiberglass Panel,Disp,C and I,10 In.x10 In.x2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTIC SUPPLY Flange, 10 in Duct Dia, Type I PVC, 14" L, 3-1/4" H (PVCF10)
- CANARM Upblast Exhauster, 3 Phase, 1-1/2 hp (ALX210UBT30150M)
- GREENSEAM Round Reducer, 7 in x 5 in Duct Dia, Galvanized Steel, 24 GA, 7 in W, 6" L, 6 in H (GRR7P5PGA24)
- JB INDUSTRIES Vacuum Pump Oil, 15 SAE Grade, Mineral Base Oil, 1 qt (DVO-12)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 20"x20"x2" (276-200-200)
- KOCH FILTER Poly Filter, Disposabl, C and I, 12"x20"x1" (284-120-200)
- KOCH FILTER Poly Filter, Disposabl, C and I, 18"x18"x1" (284-180-180)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 12"x25"x1" (274-120-250)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 16"x24"x2" (276-160-240)
- KOCH FILTER Poly Filter, Disposabl, C and I, 15"x25"x1" (284-150-250)
- KOCH FILTER Poly Filter, Disposabl, C and I, 25"x25"x2" (286-250-250)
- Koch Filter Flat Air Filters