Shop All Pleated Air Filters
Koch Filter
25x25x1 High Capacity Pleated Air Filter, MERV 8
Mfr # 102-031-014
Zoro # G1477231
product price: $9.55
/ea
Sold in multiples of 12 for $114.60
$114.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 24-1/2"
- Nominal Depth 1"
- Nominal Filter Size 25x25x1
- Nominal Height 25"
- Nominal Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 102-031-014
- Zoro # G1477231
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 24-1/2" |
Nominal Depth | 1" |
Nominal Filter Size | 25x25x1 |
Nominal Height | 25" |
Nominal Width | 1" |
Length | 24-1/2" |
Width | 3/4" |
Height | 24-1/2" |
Details
Standards | ASHRAE Standard 52.2-2007, UL Rating-Class 2 per UL Standard 900 |
MERV | 8 |
Air Filter Media Type | Synthetic |
Item | High Capacity Pleated Air Filter |
Description
Pleated Fltr,HC,MERV8,25 In.x25 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower, 10-1/4In, BD, Less Mtr, Whl 9-3/16 W (5NRC9)
- SELKIRK Top B-Vent 5"5Rv-Rt (105800)
- DAYTON Gravity Roof Vent, 22 In Sq Base (2RB70)
- ARMSTRONG 57M66 Switch-Pressure (57M66)
- KOCH FILTER 20x25x4 Standard Capacity Pleated Filter, MERV 8 (102-700-030)
- KOCH FILTER 20x25x2 High Capacity Pleated Air Filter, MERV 8 (102-701-021)
- KOCH FILTER 16x20x4 High Capacity Pleated Air Filter, MERV 13 (102-714-025)
- KOCH FILTER 24x24x1 Standard Capacity Pleated Filter, MERV 8 (102-700-010)
- KOCH FILTER 20x24x4 Standard Capacity Pleated Filter, MERV 8 (102-700-029)
- KOCH FILTER 20x22x1 Standard Capacity Pleated Filter, MERV 8 (102-041-049)
- AIR HANDLER 14x24x1 Synthetic Pleated Air Filter, MERV 11 (2DYR2)
- Koch Filter Pleated Air Filters