Shop All Pleated Air Filters
Koch Filter
25x25x1 High Capacity Pleated Air Filter, MERV 13
Mfr # 102-101-014
Zoro # G1478412
product price: $19.59
/ea
Sold in multiples of 12 for $235.08
$235.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 1"
- Nominal Filter Size 25x25x1
- Nominal Height 25"
- Nominal Width 25"
- MERV 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 102-101-014
- Zoro # G1478412
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1" |
Nominal Filter Size | 25x25x1 |
Nominal Height | 25" |
Nominal Width | 25" |
Details
Item | High Capacity Pleated Air Filter |
MERV | 13 |
Description
Pleated Fltr,HC,MERV13,25 In.x25 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Thermostat, 0/100 deg. F, 84" Cap L (5000-071)
- FILTERS-NOW Filters-NOW DPFG18X24X5AM11 18x24x5 MERV 11 Honeywell FC40R1136 Return Grille Filter Pack of - 2 (DPFG18X24X5AM11)
- AIRMASTER FAN Wall Fan Pd18T-D3A - Edp24201 (24201)
- LEVITON Dimmer Switch Fan Speed Control-I Pkd (6616-1XI)
- KOCH FILTER 16x25x4 Standard Capacity Pleated Filter, MERV 11 (102-499-026)
- KOCH FILTER 12x12x2 High Capacity Pleated Air Filter, MERV 13 (102-102-035)
- KOCH FILTER 14x25x2 Standard Capacity Pleated Filter, MERV 8 (102-700-014)
- KOCH FILTER Filter, Air, Box, 12 X 24 X 12, 80-85 EFF (112-651-002)
- KOCH FILTER 20x24x1 Standard Capacity Pleated Filter, MERV 8 (102-041-017)
- KOCH FILTER 20x20x4 High Capacity Pleated Air Filter, MERV 8 (102-701-028)
- ALL-FILTERS 14X30X1 MERV 10 Pleated AC Furnace Air Filter, 4PK (14301.10 4PK)
- Koch Filter Pleated Air Filters