Shop All Pleated Air Filters
Koch Filter
24x30x1 High Capacity Pleated Air Filter, MERV 8
Mfr # 102-031-013
Zoro # G1477213
product price: $8.29
/ea
Sold in multiples of 12 for $99.48
$99.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 1"
- Nominal Filter Size 24x30x1
- Nominal Height 24"
- Nominal Width 30"
- MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 102-031-013
- Zoro # G1477213
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1" |
Nominal Filter Size | 24x30x1 |
Nominal Height | 24" |
Nominal Width | 30" |
Details
MERV | 8 |
Item | High Capacity Pleated Air Filter |
Description
Pleated Fltr,HC,MERV8,24 In.x30 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAR-BER FILTERS R-2000 Water Seperator Cartridge (R-2000)
- DAYTON Low Voltage Thermostat, 7 Programs, 2 H 2 C, Hardwired/Battery (6EDZ8)
- TOPOG-E Manway Gasket, Series 180, Black Rubber, 11 in x 15 in x 1-3/4 in, Elliptical, PK 2 (T180-11X15X1-3/4E-PK2)
- GLAS-COL Aluminum Pre-Filter, PK5 (200F APF2)
- KOCH FILTER 16x24x2 Standard Capacity Pleated Filter, MERV 11 (102-499-053)
- KOCH FILTER 24x24x2 High Capacity Pleated Air Filter, MERV 13 (102-714-022)
- KOCH FILTER 18x25x1 High Capacity Pleated Air Filter, MERV 8 (102-031-011)
- KOCH FILTER 16x30x2 High Capacity Pleated Air Filter, MERV 8 (102-032-018)
- KOCH FILTER 20x24x4 High Capacity Pleated Air Filter, MERV 8 (102-701-029)
- KOCH FILTER 18x24x1 Standard Capacity Pleated Filter, MERV 8 (102-041-016)
- KOCH FILTER 20x25x2 High Capacity Pleated Air Filter, MERV 8 (102-701-021)
- Koch Filter Pleated Air Filters