Shop All Pleated Air Filters
Koch Filter
24x24x4 High Capacity Pleated Air Filter, MERV 8
Mfr # 102-701-031
Zoro # G1477049
product price: $14.99
/ea
Sold in multiples of 6 for $89.94
$89.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 23.38"
- Nominal Depth 4"
- Nominal Filter Size 24x24x4
- Nominal Height 24"
- Nominal Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 102-701-031
- Zoro # G1477049
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 23.38" |
Nominal Depth | 4" |
Nominal Filter Size | 24x24x4 |
Nominal Height | 24" |
Nominal Width | 4" |
Height | 23.38" |
Length | 23.38" |
Width | 3-3/4" |
Details
Standards | ASHRAE Test Standard 52.2-2012 |
Item | High Capacity Pleated Air Filter |
MERV | 8 |
Description
Pleated Fltr,HC,MERV8,24 In.x24 In.x4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHAEFER Motor 1/2HP 115/230/220V 60/50Hz 1Phase (CS102)
- ZORO SELECT Baseboard Register, 4.5 X 18, White, Steel (4JRT4)
- TJERNLUND PRODUCTS Inline Duct Booster, 7 In. L, Sleeve (DB-2)
- FENWAL Ignition Control, 24V (35-605606-227)
- KOCH FILTER 18x18x1 Standard Capacity Pleated Filter, MERV 8 (102-041-009)
- KOCH FILTER 16x30x2 High Capacity Pleated Air Filter, MERV 11 (102-082-018)
- KOCH FILTER 10x10x1 Standard Capacity Pleated Filter, MERV 8 (102-041-020)
- KOCH FILTER Filter, Air, Box, 12 X 24 X 12, 80-85 EFF (112-651-002)
- KOCH FILTER 20x20x2 High Capacity Pleated Air Filter, MERV 13 (102-714-119)
- KOCH FILTER 10x20x2 High Capacity Pleated Air Filter, MERV 13 (102-714-011)
- AIR HANDLER 20x20x2 Synthetic Pleated Air Filter, MERV 10 (3GRU1)
- Koch Filter Pleated Air Filters