Shop All Pleated Air Filters
Koch Filter
24x24x2 High Capacity Pleated Air Filter, MERV 13
Mfr # 102-714-122
Zoro # G1478869
product price: $42.99
/ea
Sold in multiples of 12 for $515.88
$515.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 2"
- Nominal Filter Size 24x24x2
- Nominal Height 24"
- Nominal Width 24"
- MERV 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 102-714-122
- Zoro # G1478869
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 2" |
Nominal Filter Size | 24x24x2 |
Nominal Height | 24" |
Nominal Width | 24" |
Details
Item | High Capacity Pleated Air Filter |
MERV | 13 |
Description
High Cap Pleat,HD,MERV13,24 In.x24 In.x2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Infrared Overhead Electric Heater, Aluminum, 208 V (F43-FSS-3)
- DAYTON Speed Control, 115/230 Volt (43Y140)
- FOSTORIA Infrared Quartz Electric Heater, Galvanized Steel, 208 V (F-90-222-TH)
- DURAFLOW FILTRATION Pre/Post Filters for F300E1019, F300A1620, F50F1073 (2-Pack) (A61041 - 2 Pack)
- KOCH FILTER 18x24x2 High Capacity Pleated Air Filter, MERV 8 (102-701-118)
- KOCH FILTER 14x30x1 High Capacity Pleated Air Filter, MERV 13 (102-101-039)
- KOCH FILTER 14x25x1 High Capacity Pleated Air Filter, MERV 8 (102-031-005)
- KOCH FILTER 24x24x2 High Capacity Pleated Air Filter, MERV 8 (102-701-022)
- KOCH FILTER 20x20x4 Standard Capacity Pleated Filter, MERV 8 (102-700-028)
- KOCH FILTER 20x24x2 Standard Capacity Pleated Filter, MERV 11 (102-499-020)
- KOCH FILTER 20x24x2 High Capacity Pleated Air Filter, MERV 11 (102-500-020)
- Koch Filter Pleated Air Filters