Shop All Pleated Air Filters
Koch Filter
20x30x2 High Capacity Pleated Air Filter, MERV 11
Mfr # 102-082-010
Zoro # G1477819
Sold in multiples of 6 for $96.90
$96.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Depth 2"
- Nominal Filter Size 20x30x2
- Nominal Height 20"
- Nominal Width 30"
- MERV 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Koch Filter
- MFR # 102-082-010
- Zoro # G1477819
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 2" |
Nominal Filter Size | 20x30x2 |
Nominal Height | 20" |
Nominal Width | 30" |
Details
MERV | 11 |
Item | High Capacity Pleated Air Filter |
Description
Pleated Fltr,HC,MERV11,20 In.x30 In.x2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG Register Sidewall 30X6In Wht (RG0540)
- JOHNSON CONTROLS A19Bac-1C Spdt Coiled Bulb (A19BAC-1C)
- TIE DOWN ENGINEERING Spud Bar, Replacement Blade, 7 (13820)
- THE BRUSH MAN 4” Roofers Adhesive Brush, Very Stiff 1-1/2” Synthetic Fill, 12PK (PB4SP)
- KOCH FILTER 12x24x2 Standard Capacity Pleated Filter, MERV 11 (102-499-012)
- KOCH FILTER 10x20x2 High Capacity Pleated Air Filter, MERV 13 (102-714-011)
- KOCH FILTER 20x25x2 High Capacity Pleated Air Filter, MERV 8 (102-701-021)
- KOCH FILTER 20x24x2 Standard Capacity Pleated Filter, MERV 8 (102-700-020)
- KOCH FILTER 14x25x1 Standard Capacity Pleated Filter, MERV 11 (102-499-004)
- KOCH FILTER 20x25x4 Standard Capacity Pleated Filter, MERV 11 (102-499-030)
- ACCUMULAIR Pleated Air Filter, 30" x 32" x 2", 6 Pack (FA30X32X2A_6)
- Koch Filter Pleated Air Filters