Shop All Pleated Air Filters
Koch Filter
20x30x1 High Capacity Pleated Air Filter, MERV 13
Mfr # 102-101-012
Zoro # G1478552
product price: $24.29
/ea
Sold in multiples of 12 for $291.48
$291.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 1"
- Nominal Filter Size 20x30x1
- Nominal Height 20"
- Nominal Width 30"
- MERV 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 102-101-012
- Zoro # G1478552
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1" |
Nominal Filter Size | 20x30x1 |
Nominal Height | 20" |
Nominal Width | 30" |
Details
MERV | 13 |
Item | High Capacity Pleated Air Filter |
Description
Pleated Fltr,HC,MERV13,20 In.x30 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 26" Sq Steel Wall Fan Bracket (56JN61)
- CONTINENTAL DYNAMICS Continental Dynamics® 10" Direct Drive Single Speed Exhaust Fan With Shutter, 1/30 HP (248448)
- SIMPSON STRONG-TIE WSV SCREW T25 #9X2"" (WSV2S)
- WHITE-RODGERS Economy Mechanical Thermostats, 1 H 1 C, 20/30VAC (01C26 101S1)
- KOCH FILTER 20x25x4 High Capacity Pleated Air Filter, MERV 8 (102-701-130)
- KOCH FILTER 18x22x2 Standard Capacity Pleated Filter, MERV 8 (102-042-028)
- KOCH FILTER 12x24x2 Standard Capacity Pleated Filter, MERV 8 (102-700-012)
- KOCH FILTER 18x20x2 High Capacity Pleated Air Filter, MERV 8 (102-032-015)
- KOCH FILTER 25x25x1 Standard Capacity Pleated Filter, MERV 8 (102-041-014)
- KOCH FILTER 12x12x2 High Capacity Pleated Air Filter, MERV 13 (102-102-035)
- AIR HANDLER 15x20x2 Synthetic Pleated Air Filter, MERV 7 (6C517)
- Koch Filter Pleated Air Filters