Shop All Pleated Air Filters
Koch Filter
20x25x2 High Capacity Pleated Air Filter, MERV 11
Mfr # 102-500-021
Zoro # G1477758
product price: $10.35
/ea
Sold in multiples of 12 for $124.20
$124.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Actual Height 19-1/2"
- Nominal Depth 2"
- Nominal Filter Size 20x25x2
- Nominal Height 20"
- Nominal Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 102-500-021
- Zoro # G1477758
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 19-1/2" |
Nominal Depth | 2" |
Nominal Filter Size | 20x25x2 |
Nominal Height | 20" |
Nominal Width | 2" |
Height | 19-1/2" |
Length | 24-1/2" |
Width | 1-3/4" |
Details
Standards | ASHRAE Test Standard 52.2-2012 |
Item | High Capacity Pleated Air Filter |
MERV | 11 |
Air Filter Media Type | Synthetic |
Description
Pleated Fltr,HC,MERV11,20 In.x25 In.x2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 28" Hydronic Electric Baseboard Heater, White, 375/500W, 208/240V (3UG30)
- QMARK Electric/Hydronic Baseboard Heater (HBB1004)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 520W, 0.5"W x 10'L (BIH051100L)
- BROWNING MFG. BROWNING V BELT, , 1/2 X 20 IN (4L200)
- KOCH FILTER 16x20x1 Standard Capacity Pleated Filter, MERV 11 (102-499-006)
- KOCH FILTER High Capacity Pleated Air Filter, 16 in x 25 in x 1 in, MERV 8 (102-701-007)
- KOCH FILTER 16x16x2 Standard Capacity Pleated Filter, MERV 11 (102-092-005)
- KOCH FILTER 14x25x1 Standard Capacity Pleated Filter, MERV 11 (102-499-004)
- KOCH FILTER 20x25x1 Standard Capacity Pleated Filter, MERV 8 (102-700-009)
- KOCH FILTER 18x22x2 Standard Capacity Pleated Filter, MERV 8 (102-042-028)
- ACCUMULAIR Pleated Air Filter, 20" x 22" x 1", 4 Pack (FD20X22A_4)
- Koch Filter Pleated Air Filters